Beli solenoid valve gas di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PAMY Solenoid Valve 2 Way Type (Katup Solenoid)
    Mulai

    Rp169.900

    PAMY Solenoid Valve 2 Way Type (Katup Solenoid)
    atribut:
    • Working Fluid: Air Water Gas Oil
    • Action Type: Direct Current Type
    • Type: Normal Closed
    • Body Material: Brass
    • Maximum Working Pressure (kgf/cm³): 10-10.5
    • Operating Pressure (kgf/cm²): 0-7 (Water : 0-7, Air 0-7, Oil 0-5, Gas 0-7)
    • Operating Voltage Range (%): ±10
    • Working Temperature (°C): 5-80
  2. SMC Solenoid Valve (VXD) Rc1 (Katup Solenoid)
    Mulai

    Rp3.399.900

    SMC Solenoid Valve (VXD) Rc1 (Katup Solenoid)
    atribut:
    • Valve Type: N.C.
    • Special Electrical Entry Direction: Standard
    • Special Thread: Rc, With One-Touch Fitting
    • Size A: 25
  3. ASCO General Purpose Solenoid Valve
    Mulai

    Rp2.699.900

    ASCO General Purpose Solenoid Valve
    Deskripsi:
    2-way/2-position general purpose solenoid valves have an inlet and an outlet port and operate in two states or positions: open or closed. Normally closed solenoids remain shut until energized to open and allow flow.
  4. REDHAT Fuel Oil and Gas Solenoid Valves
    Mulai

    Rp3.699.900

    REDHAT Fuel Oil and Gas Solenoid Valves
    Deskripsi:
    2-Way/2-Position, Normally Closed, Fuel Gas Solenoid Valves with Test Ports use electromechanically operated valves with test ports for on/off control of fuel gas in commercial and industrial gas burners. Normally closed valves open when energized; close when de-energized. Indoor/outdoor environmental rating.
    atribut:
    • UNSPSC: 40141605
    • Valve Ways and Positions: 2-Way/2-Position
  5. GMT Electric Solenoid Valve
    Mulai

    Rp729.900

    GMT Electric Solenoid Valve
    Deskripsi:
    Solenoid Valve digunakan sebagai alat untuk menyalakan dan mematikan aliran gas, air dan minyak menggunakan aliran listrik.
    atribut:
    • Connection: Internal Thread 3 Inch
    • Material: Brass
    • Voltage (V): 220
    • Working Pressure (kgf/cm²): 0-10
  6. Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)
    Mulai

    Rp1.399.900

    Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)
    Deskripsi:
    - US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
  7. ASCO Solenoid Valve Coils
    Mulai

    Rp3.199.900

    ASCO Solenoid Valve Coils
    Deskripsi:
    These compact, fast-switching coils convert electrical energy into linear motion to control the opening and closing of solenoid valves.
  8. Yoshitake Solenoid Valve
    Mulai

    Rp6.999.900

    Yoshitake Solenoid Valve
    atribut:
    • Applicable Pressure: 0 to 1.0MPa (vacuum unavailable)
    • Min Operating Differential Pressure: 0MPa (0.03MPa required for horizontal coils)
    • Valve Seat Leak Rate: 50 mL/min (regular condition) (when air pressure is 0.6MPa)
    • Working Temperature: 5 to 180°C
  9. REDHAT Air, Oil and Water Solenoid Valves
    Mulai

    Rp2.799.900

    REDHAT Air, Oil and Water Solenoid Valves
    Deskripsi:
    These solenoid valves feature a normally closed valve configuration. They are rated for indoor or outdoor work environments. Models are available for dispensing, collating, gas shutoff, vacuum holding, and tank draining. High-flow valves are ideal for liquid, corrosive, and air/inert gas service in applications such as car washes, air compressors, pumps, laundry equipment, and industrial water control. Explosionproof models are designed to contain internal explosions without causing an external hazard.
  10. ASCO Solenoid Valve 2 Way Aluminium
    Mulai

    Rp9.999.900

    ASCO Solenoid Valve 2 Way Aluminium
    Deskripsi:
    The ASCO 215 Series is an aluminum body, lightweight solenoid valve for high flow, low-pressure air or gas service. The pilot operated construction works from zero pressure differential with resilient soft seating for tight shut off. Optional long-life design eliminates metal-to-metal contact to extend life up to 20 million cycles. The 215 Series is ideal for vacuum service and heating equipment applications.
    atribut:
    • Body Material: Aluminium
    • Seal Material: NBR
    • Body Design: 2-way
    • Core and Plugnut: 430F Stainless steel
    • Electrical Connection (inch): 1/2 Conduit w/ 18 Leads
    • Rider Rings: PTFE
    • Shading Coil: Copper
    • Voltage (V): 240/60, 220/50 AC
  11. SCA 2-Way Brass Solenoid Valve 2W Series
    Mulai

    Rp119.900

    SCA 2-Way Brass Solenoid Valve 2W Series
    Deskripsi:
    2-Way Brass Solenoid Valve0-10kg/cm²220VAC, Normally Close
    atribut:
    • Material: Brass
  12. ASCO Air, Oil and Water Solenoid Valves
    Mulai

    Rp2.699.900

    ASCO Air, Oil and Water Solenoid Valves
    Deskripsi:
    These solenoid valves feature a normally closed valve configuration. They are rated for indoor or outdoor work environments. Models are available for dispensing, collating, gas shutoff, vacuum holding, and tank draining. High-flow valves are ideal for liquid, corrosive, and air/inert gas service in applications such as car washes, air compressors, pumps, laundry equipment, and industrial water control. Explosionproof models are designed to contain internal explosions without causing an external hazard.
    atribut:
    • UNSPSC: 40141605
    • Min. Operating Pressure Differential: 0
  13. REDHAT General Purpose Solenoid Valves
    Mulai

    Rp3.899.900

    REDHAT General Purpose Solenoid Valves
    Deskripsi:
    2-way/2-position general purpose solenoid valves have an inlet and an outlet port and operate in two states or positions: open or closed. Normally closed solenoids remain shut until energized to open and allow flow.
    atribut:
    • Body Material: Brass
    • Valve Positions: 2-Position
    • Max. Operating Pressure Differential - Steam: Not Rated
  14. ASCO Pilot Solenoid Valves
    Mulai

    Rp6.899.900

    ASCO Pilot Solenoid Valves
    Deskripsi:
    Universal pilot solenoid valves are used with a pneumatic actuator and can be set as normally closed or normally open, which is ideal when the configuration will be selected at the time of installation. When set to normally closed, they remain closed until they are actuated to open and allow flow. When set to normally open, they remain open to allow flow until they are actuated to close and stop flow. These valves can be mounted in any position and will vent air from the spring side of the actuator to help prevent corrosion. Pilot solenoid valves are commonly used to control flow in hydraulic systems, control cylinders, fluid power motors, and other process control applications.
    atribut:
    • UNSPSC: 40141605
    • Body Material - Valves: Anodized Aluminium
    • Coefficient of Volume: 0.86
    • Coil Insulation Class: F
    • Environmental Rating - Valves: Corrosive; Hazardous; Indoor; Outdoor
    • Max. Operating Pressure Differential Air/Inert Gas: 150
    • Maximum Operating Pressure Differential: 150
    • Min. Operating Pressure Differential: 30
    • Mounting: NAMUR
    • Orifice Dia. (inch): 1/4
    • Overall Width (inch): 1-3/4
    • Pipe Size - Valves (inch): 1/4
    • Seal Material - Valves: NBR; Polyurethane
    • Valve Configuration: Universal
  15. PAMY Solenoid Valve 4V Type (Katup Solenoid)
    Mulai

    Rp149.900

    PAMY Solenoid Valve 4V Type (Katup Solenoid)
    atribut:
    • Electric Control Mode: Single Coil Double Positions
    • Pressure Range (MPa): 0.15-0.8
    • Type: 5/2 Way
  16. SMC Solenoid Air Control Valve
    Mulai

    Rp809.900

    SMC Solenoid Air Control Valve
    Deskripsi:
    These SMC solenoid air control valves control air release in pneumatic systems. Solenoid air control valves shift by means of an electrical solenoid.
  17. CKD Direct Acting 3 Port Solenoid Valve Universal Type (Multi Rex Valve) AG31 Series
    Mulai

    Rp799.900

    CKD Direct Acting 3 Port Solenoid Valve Universal Type (Multi Rex Valve) AG31 Series
    atribut:
    • Effective Cross Section Area (mm²): 1.6
    • Body Material: brass
    • Fit: For air/water
    • Fluid Temperature (°C): -10 to 60 (but without freezing)
    • Valve Seat Leakage (cm³/minute): 0.2 or less (in the air)
Daftar Harga solenoid valve gas Terbaru October 2026
ASCO Solenoid Valve (Katup Solenoid)Rp1.199.900
PAMY Solenoid Valve 2 Way Type (Katup Solenoid)Rp169.900
SMC Solenoid Valve (VXD) Rc1 (Katup Solenoid)Rp3.399.900
ASCO General Purpose Solenoid ValveRp2.699.900
REDHAT Fuel Oil and Gas Solenoid ValvesRp3.699.900
CKD Solenoid Valve Direct Acting 2 Port (Multi Rex Valve) NC (Energized Open Type) (Katup Solenoid)Rp609.900
GMT Electric Solenoid ValveRp729.900
Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)Rp1.399.900
ASCO Solenoid Valve CoilsRp3.199.900
Yoshitake Solenoid ValveRp6.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)